24 in. Grab Bar in Satin
B-5806 Series 24 in. Grab Bar in Satin
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1-1/4" (32 mm) diameter tubing
- Satin-finish, slip-resistant surface stainless steel grab bar for bath/shower/toilet compartment
- Snap flange
- Add .99 for peened surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-1/8 in
- Base Plate Width:
- 2-5/8 in
- Collection:
- B-5806 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/4 in
- Gauge (metal):
- 11 ga
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 1-1/2 in
- Weight Capacity:
- 900 lb
- Width:
- 2 in