Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Door has flat face with protruding tumbler lock
- Holds 2 rolls up to 5 1/4" diameter
- Extra roll automatically drops in place when bottom roll is depleted
- Theft resistant
- Heavy duty spindles
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 5-15/16 in
- Height:
- 11 in
- Installation Type:
- Surface Mount
- Width:
- 6-1/16 in