Single Jumbo Roll Surface Tissue Dispenser in Stainless Steel
Single Jumbo Roll Surface Tissue Dispenser in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Equipped with spring lock
- Holds jumbo-sized rolls
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-1/2 in
- Height:
- 4-3/8 in
- Installation Type:
- Surface Mount
- Width:
- 10-5/8 in