Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel material
- Unit shall accommodate two standard-core toilet paper rolls up to 5-1/2'' (140mm) diameter (1800 sheets
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Bright Polish, Satin
- Height:
- 3-15/16 in
- Installation Type:
- Surface Mount
- Material Type:
- 304
- Width:
- 12-1/2 in