Semi-Recessed Napkin in Satin Stainless Steel
Classic Series® Semi-Recessed Napkin in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Classic Series®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 7-15/16 in
- Gauge (metal):
- 18 ga
- Height:
- 27-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 13-7/8 in