Surface Mounted Soap Dispenser in Black with Grey
Classic Series® Surface Mounted Soap Dispenser in Black with Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Capacity:
- 40 oz
- Collection:
- Classic Series®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Grey
- Depth:
- 3-3/16 in
- Height:
- 6-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS
- UL Listed:
- No
- Width:
- 5-13/16 in