Heavy Duty Shower Curtain Rod in Satin
ClassicSeries® Heavy Duty Shower Curtain Rod in Satin
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- ClassicSeries®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Installation Type:
- Flanged
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Width:
- 2-9/16 in