Surface Mount Paper Towel Dispenser Stainless Steel
ClassicSeries® Surface Mount Paper Towel Dispenser Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Door shall be secured to cabinet with a full-length stainless steel piano-hinge and equipped with a tumbler lock keyed like other Bobrick washroom accessories
- Paper towel tray shall have hemmed opening to dispense paper towels without tearing
- Unit shall be capable of dispensing 400 C-fold or 525 multifold paper towels measuring 3-1/8 in to 3-13/16 in (79 to 97 mm) deep
Specifications
- Collection:
- ClassicSeries®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Satin
- Depth:
- 4 in
- Height:
- 14 in
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 10-3/4 in