This product requires certification to purchase.

Surface Mount Hand Dryer in Satin Stainless Steel

You last purchased this on
 
Bobrick

CompacDryer™ Surface Mount Hand Dryer in Satin Stainless Steel

  • Fast #
  • Part #BB7128115V
  • Item #4137797
  • Manufacturer Part #B-7128 115V
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bobrick

CompacDryer™ Surface Mount Hand Dryer in Satin Stainless Steel

  • Fast #
  • Part #BB7128115V
  • Item #4137797
  • Manufacturer Part #B-7128 115V
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

AMP:
15
Collection:
CompacDryer™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Height:
10-15/16 in
Installation Type:
Surface Mount
Volts:
115V
Watts:
1725 W
Width:
10-13/16 in