10 in. Sanitary Napkin Dispenser
Contura Series® 10 in. Sanitary Napkin Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Drawn cover secured to cabinet with full-length piano-hinge
Specifications
- Capacity:
- 1 gal
- Collection:
- Contura Series®
- Color Finish Name:
- Satin
- Depth:
- 3-13/16 in
- Gauge (metal):
- 22 ga
- Height:
- 10 in
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 7-1/2 in