11 in. 2-Roll Toilet Paper Dispenser
Contura Series® 11 in. 2-Roll Toilet Paper Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel material
- Front of toilet tissue dispenser door shall be drawn, one piece, seamless construction and shall have same degree of arc and match other Bobrick ConturaSeries® accessories in the washroom. Radius on corners and edges of door and cabinet shall complement other Bobrick ConturaSeries® washroom accessories
- Door shall be secured to cabinet with two rivets and equipped with a flush tumbler lock keyed like other Bobrick washroom accessories
- Unit shall dispense two standard-core toilet tissue rolls up to 5-1/4 in (133 mm) diameter (1800 sheets)
- Extra roll shall automatically drop in place when bottom roll is depleted
- Unit shall be equipped with two theft-resistant, Heavy duty, one-piece, molded ABS spindles
Specifications
- Collection:
- Contura Series®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Satin
- Depth:
- 5-15/16 in
- Height:
- 11 in
- Installation Type:
- Surface Mount
- Material Type:
- 304
- Width:
- 6-1/16 in