54-1/8 in. Recessed Paper Towel Dispenser & Waste Receptacle in Satin Stainless Steel
Contura Series® 54-1/8 in. Recessed Paper Towel Dispenser & Waste Receptacle in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flush tumbler lock
- Dispenses 600 C-fold or 800 multifold towels
- Removable front panel for easy cleaning
Specifications
- Collection:
- Contura Series®
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 5 in
- Height:
- 54-1/8 in
- Installation Type:
- Recessed Mount
- Material:
- Stainless Steel
- Material Type:
- 304L
- Width:
- 17-7/16 in