This product requires certification to purchase.

Mount Soap Dispenser in Stainless Steel

You last purchased this on
 
Bobrick

ConturaSeries® Mount Soap Dispenser in Stainless Steel

  • Fast #
  • Part #BB4112
  • Item #1263536
  • Manufacturer Part #B-4112
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bobrick

ConturaSeries® Mount Soap Dispenser in Stainless Steel

  • Fast #
  • Part #BB4112
  • Item #1263536
  • Manufacturer Part #B-4112
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion-resistant valve
  • Soap refill window
  • Concealed wall fastening
  • Hinged filler-top requires special key to open
  • Vandal-resistant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
40 oz
Collection:
ConturaSeries®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
6-1/8 in
Installation Type:
Deck Mount
Material:
Steel