Surface Mount Replacement Spindle in Satin
ConturaSeries® Surface Mount Replacement Spindle in Satin
Product Details
Product Details
- Replacement spindle for ClassicSeries® and ConturaSeries®
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- ConturaSeries®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 5-15/16 in
- Height:
- 11 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Mount Type:
- Surface
- Projection:
- 5-15/16 in
- Width:
- 6-1/16 in