Double Roll Vandal Resistant Toilet Tissue Dispenser in Satin
Double Roll Vandal Resistant Toilet Tissue Dispenser in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Satin
- Depth:
- 5-1/4 in
- Height:
- 2-1/4 in
- Installation Type:
- Surface Mount
- Width:
- 14-1/8 in