24 x 3/4 in. Mirror Rectangular in Stainless Steel
Model B-169 24 x 3/4 in. Mirror Rectangular in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Commercial grade mirror construction combined with LED-lights reflecting quality, value and style
- Mirror and mounting panel is IP44 rated, lead free silver backing exceeds ISO 9227:201, 120 hour corrosion testing
- Light engine is IP66 rated with 50,000 hours estimated life. Dimming option
- Optional 30" cord with a flat three-prong plug
- Gen 3 glass has high scratch resistance, also withstands salt spray test 4 times longer
- Certified as required by UL as a complete unit under UL-962 (lighted furnishing)
Specifications
- Application:
- Commercial
- Collection:
- Model B-169
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Color Temperature:
- 3000
- Depth:
- 1-3/4 in
- Glass Type:
- Mirror
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Type:
- LED
- Lumens:
- 1250
- Material:
- Aluminum, Glass, Stainless Steel
- Material Type:
- 304
- Number of Lights:
- 2
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 36 in x 3/4 in
- Style:
- Modern
- UL Listed:
- Yes
- Volts:
- 24/110/277V
- Watts:
- 12 W
- Weight:
- 28 lb
- Width:
- 3/4 in