This product requires certification to purchase.

Soap Dispenser in Polished Chrome

You last purchased this on
 
Bobrick

Oneshot® Soap Dispenser in Polished Chrome

  • Fast #
  • Part #BB826
  • Item #4036397
  • Manufacturer Part #B-826
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bobrick

Oneshot® Soap Dispenser in Polished Chrome

  • Fast #
  • Part #BB826
  • Item #4036397
  • Manufacturer Part #B-826
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
1.6 L
Collection:
Oneshot®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Plastic