Shower Seat in Antique White
Shower Seat in Antique White
Frequently Purchased Together
Product Details
Product Details
- Durable and water resistant
- Reversible for left- or right-hand field installation
- Self-locking mechanism
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 360 lbs
- Color Finish Category:
- Whites
- Color Finish Name:
- Antique White
- Depth:
- 22-11/16 in
- Height:
- 13-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 33 in
- Material:
- Stainless Steel
- Overall Width:
- 33 in
- Width:
- 33 in