Shower Seat in Ivory
Shower Seat in Ivory
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compact Design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 500 lbs
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 14-7/16 in
- Length:
- 18 in
- Material:
- Stainless Steel
- Overall Width:
- 18 in