This product requires certification to purchase.

Shower Seat in White

You last purchased this on
 
Bobrick

Shower Seat in White

  • Fast #
  • Part #BB517
  • Item #2173363
  • Manufacturer Part #B-517
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bobrick

Shower Seat in White

  • Fast #
  • Part #BB517
  • Item #2173363
  • Manufacturer Part #B-517
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Foam-padded, water-resistant Naugahyde seat
  • Intended for right-hand seating
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
360 lbs
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-11/16 in
Length:
32-7/8 in
Material:
Stainless Steel
Overall Width:
32-7/8 in