Shower Seat in White
Shower Seat in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Foam-padded, water-resistant Naugahyde seat
- Intended for left-hand seating
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 360 lbs
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-11/16 in
- Length:
- 32-7/8 in
- Material:
- Stainless Steel
- Overall Width:
- 32-7/8 in