Stainless Steel Wall Mount Toilet Paper and Cover Dispenser
Stainless Steel Wall Mount Toilet Paper and Cover Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 30-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 15-3/16 in