This product requires certification to purchase.

Deck Mount Sensor Soap Dispenser in Polished Chrome

You last purchased this on
 
Bobrick

SureFlo® Deck Mount Sensor Soap Dispenser in Polished Chrome

Brand image
You last purchased this on
 
Bobrick

SureFlo® Deck Mount Sensor Soap Dispenser in Polished Chrome

  • Fast #
  • Part #BB824
  • Item #4425374
  • Manufacturer Part #B-824
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
34 oz
Collection:
SureFlo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Plastic



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing