Surface Mount Soap Dish in Polished Stainless Steel
Surface Mount Soap Dish in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-3/8 in
- Material:
- Stainless Steel
- Width:
- 4-1/4 in