This product requires certification to purchase.

Towel Waste Surface Mounted in Satin Stainless Steel

You last purchased this on
 
Bobrick

Towel Waste Surface Mounted in Satin Stainless Steel

  • Fast #
  • Part #BB3699
  • Item #2837254
  • Manufacturer Part #B-3699
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bobrick

Towel Waste Surface Mounted in Satin Stainless Steel

  • Fast #
  • Part #BB3699
  • Item #2837254
  • Manufacturer Part #B-3699
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Seamless beveled flange
  • Dispenses 350 C-fold or 475 multifold towels
  • Knob-latch retains door
  • Removable waste container
  • Stainless steel skirt for surface-mounting
  • Requires Certification

Specifications

Color Finish Name:
Satin Stainless Steel
Depth:
4-1/4 in
Height:
28 in
Installation Type:
Surface Mount
Material:
Stainless Steel
Material Type:
304L
Width:
14-1/4 in