Countertop Paper Towel Dispenser in Satin Stainless Steel
TrimLine Series™ Countertop Paper Towel Dispenser in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- TrimLine Series™
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 6 in
- Material:
- Stainless Steel
- Width:
- 12-3/4 in