Paper Towel Dispenser and Waste Receptacle in Satin
TrimLine Series™ Paper Towel Dispenser and Waste Receptacle in Satin
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- TrimLine Series™
- Color Finish Name:
- Satin
- Depth:
- 4-5/8 in
- Height:
- 55-1/8 in
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Width:
- 13 in