Recessed Napkin or Tampon Vendor in Satin Stainless Steel
TrimLine Series™ Recessed Napkin or Tampon Vendor in Satin Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Flat door design with 90° return to conceal flange
- Easy access Product tray
- Single-coin slots are key to jam resistant operation
- Push-button coin return cancels Product selection
- Empty Product indicator automatically blocks coin slot
- Easy Product loading, no weights
- Holds 30 tampons, 20 napkins
- Two tumbler door locks keyed
- Type 304 satin-finish stainless steel on exposed surfaces
- Recessed Napkin / Tampon Vendor, 25-Cent Operation
-
ADA Compliant
Specifications
- Collection:
- TrimLine Series™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Satin
- Depth:
- 7-15/16 in
- Gauge (metal):
- 18 ga
- Height:
- 28 in
- Installation Type:
- Recessed Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 13-7/8 in