Twin Jumbo Roll Toilet Paper Dispenser
Twin Jumbo Roll Toilet Paper Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Toilet
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 5-5/16 in
- Height:
- 12-1/4 in
- Installation Type:
- Surface Mount
- Material Type:
- 304, ABS
- Width:
- 20-13/16 in