Wall Mount Paper Towel Dispenser/Receptacle Satin Stainless Steel
Wall Mount Paper Towel Dispenser/Receptacle Satin Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Door shall be secured to cabinet with a full-length stainless steel piano-hinge and equipped with a tumbler lock keyed like other Bobrick washroom accessories
- Paper towel dispenser shall dispense 600 C-fold or 800 multifold paper towels
- Removable waste receptacle shall be secured to cabinet with a tumbler lock, have front and side edges of bottom and all top edges hemmed for safe handling, and shall have a minimum capacity of 12-gal. (45.5-L)
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Satin
- Depth:
- 4 in
- Height:
- 3/4 in
- Installation Type:
- Recessed Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 16 in