Wall Mount Recessed Heavy Duty Soap Dish and Bar in Matte Polished
Wall Mount Recessed Heavy Duty Soap Dish and Bar in Matte Polished
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Matte Polished
- Depth:
- 4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/16 in
- Material:
- Stainless Steel
- Width:
- 2-3/4 in