Call for Pricing
Call for Pricing
This product requires certification to purchase.

23 in. Dip Tube

You last purchased this on
 
Bock Water Heaters

23 in. Dip Tube

Brand image
You last purchased this on
 
Bock Water Heaters

23 in. Dip Tube

  • Fast #
  • Part #B15350
  • Item #5153277
  • Manufacturer Part #15350
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
20E, 32E, 32PG and 32PP Water Heaters
GSA Approved:
No
IAPMO Listed:
No
Length:
23 in
Product Type:
Dip Tube
Rigid:
No
Supply Pipe Connection Size:
3/4 in
Water Heater Type:
Oil-Fired
Width:
3 in



Call for Pricing
Call for Pricing