50 gal. Indirect-Fired Water Heater
50 gal. Indirect-Fired Water Heater
Product Details
Product Details
- 104,000 to 623,000 btu/hr
- 32 to 113 gallon capacities
- .64 UEF rating
- 125 gallons first hour delivery
- Glass-fused-to-steel water tank
- Dual magnesium anode rods to inhibit corrosion
- Patented helical-fin multi-stage design
- Superior heat conduction and fuel efficiency
Specifications
- Capacity:
- 50 gal
- Diameter:
- 24 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 170
- Height:
- 59 in
- Lining of Tank:
- Glass
- Material:
- Magnesium, Steel
- Power Source:
- Oil
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Lowboy, Oil-Fired
- Weight:
- 305 lb