91 gal. Tall 415 MBH Oil-Fired Commercial Water Heater
91 gal. Tall 415 MBH Oil-Fired Commercial Water Heater
Product Details
Product Details
- 104,000 to 623,000 BTU/hr
- 32 to 113 gallon capacities
- 0.64 UEF rating
- 125 gallons first hour delivery
- Glass-fused-to-steel water tank
- Dual magnesium anode rods to inhibit corrosion
Documents
Specifications
- Application:
- Commercial
- BTU:
- 415000
- Capacity:
- 91 gal
- Diameter:
- 32 in
- Energy Star Compliant:
- No
- Height:
- 67 in
- Lining of Tank:
- Glass
- MBH:
- 415
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connection Size:
- 1 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 1065 lb