This product requires certification to purchase.

You last purchased this on
 
Bock Water Heaters

  • Fast #
  • Part #B541EASME
  • Item #1880204
  • Manufacturer Part #541E ASME
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bock Water Heaters

  • Fast #
  • Part #B541EASME
  • Item #1880204
  • Manufacturer Part #541E ASME
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
BTU:
623000
Capacity:
85 gal
Diameter:
34 in
Energy Star Compliant:
No
Height:
66 in
Maximum Temperature:
120
NSF Certified:
No
UL Listed:
No
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal