This product requires certification to purchase.

8-7/8 x 22-3/4 x 15-1/4 in. 265 CFM Evaporative Cooler

Bohn Refrigeration

Model C 8-7/8 x 22-3/4 x 15-1/4 in. 265 CFM Evaporative Cooler

  • Fast #
  • Part #BC23AG
  • Item #7530505
  • Manufacturer Part #C23AG
4.2 out of 5 Customer Rating
Bohn Refrigeration

Model C 8-7/8 x 22-3/4 x 15-1/4 in. 265 CFM Evaporative Cooler

  • Fast #
  • Part #BC23AG
  • Item #7530505
  • Manufacturer Part #C23AG
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CFM:
265 ft3/min
Collection:
Model C
Height:
15-1/4 in
Length:
8-7/8 in
Material:
Aluminum, Stainless Steel
Volts:
115V
Width:
22-3/4 in