19-7/10 hp Compactor
19-7/10 hp Compactor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fully Sealed Exciter Drums/ Prevents mud and water from entering the drums
- Maintenance-Free Articulation Joint / No greasing of the machine ever required
- Protected Wiring throughout entire machine / Prevents electrical issues from accidental water or friction damage
- Central Electronics / Easy diagnosis for error codes without additional equipment required
- High Strength Composite Hood / Protects unit from jobsite damage
- Radio Remote / Allows operation in any weather condition, 916 MHz
- BOMAG Operator Safety System (BOSS) / Ensures the safety of the operator during use
- 3 Hydraulic Pumps / Faster Response for control of the machine as well as increased gradeability
- Kubota Powered
- 3 - 2 - 1 BOMAG Warranty
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 24 L
- Color Finish Name:
- Yellow, Charcoal Grey
- Height:
- 50-1/5 in
- Horsepower:
- 19.4 hp
- Length:
- 74-7/10 in
- Number of Tools Included:
- 1
- Power Source:
- Engine Driven
- Product Type:
- Compactor
- Tool Type:
- Compactor
- Weight:
- 3516 lb
- Width:
- 33-1/2 in