This product requires certification to purchase.

3.5 hp 2250 lb. Compactor

You last purchased this on
 
BOMAG

3.5 hp 2250 lb. Compactor

  • Fast #
  • Part #B83400043
  • Item #9211869
  • Manufacturer Part #83400043
3.3 out of 5 Customer Rating
You last purchased this on
 
BOMAG

3.5 hp 2250 lb. Compactor

  • Fast #
  • Part #B83400043
  • Item #9211869
  • Manufacturer Part #83400043
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ductile Iron Baseplate/ Highly wear resistant provides longevity of product
  • Automatic shutdown at low oil level/ prevents damage to engine
  • Carrying Handles on each side of the plate/ makes lifting safer for operators
  • Fully Protected V-Belt/Reduced chance of downtime from damage
  • Requires Certification

Specifications

Application:
Asphalt, Crushed Stone, Gravel, Paving Stones, Sand, Soil
Color Finish Name:
Yellow, Charcoal Grey
Compaction Force:
2248
Height:
36 in
Horsepower:
3.5 hp
Length:
43-9/10 in
Power Source:
Engine Driven
Product Type:
Plate Compactor
Tool Type:
Plate Compactor
Weight:
183 lb
Width:
14-2/5 in