This product requires certification to purchase.

3.8 hp 3372 lb. Tamper

You last purchased this on
 
BOMAG

3.8 hp 3372 lb. Tamper

  • Fast #
  • Part #B54100039
  • Item #9211893
  • Manufacturer Part #54100037
4 out of 5 Customer Rating
You last purchased this on
 
BOMAG

3.8 hp 3372 lb. Tamper

  • Fast #
  • Part #B54100039
  • Item #9211893
  • Manufacturer Part #54100037
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dual air filter system / protects engine from dust and contamination
  • On/off switch/ shuts engine & FUEL™ at the same time
  • BOMAG & Honda specific GXR120 engine
  • All around engine protection system / prevents damage to engine from debris or impact
  • Honeycomb poly resin foot base for support of steel shoe
  • Large ISO handle rubber buffers
  • Industry leading, low hand arm vibration
  • 3 - 2 - 1 BOMAG warranty
  • Requires Certification

Specifications

Application:
Soil Compaction
Color Finish Name:
Yellow, Charcoal Grey
Compaction Force:
3372
Height:
40-3/5 in
Horsepower:
3.8 hp
Length:
28-7/10 in
Number of Tools Included:
1
Power Source:
Engine Driven, Gas
Product Type:
Compactor
Tool Type:
Tamper
Weight:
150 lb
Width:
13-4/5 in