This product requires certification to purchase.

4-1/5 hp Plate

You last purchased this on
 
BOMAG

4-1/5 hp Plate

You last purchased this on
 
BOMAG

4-1/5 hp Plate

  • Fast #
  • Part #B69500018
  • Item #9211874
  • Manufacturer Part #69500018
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fully Enclosed Protection Hood/ Prevents unit from getting damaged on job site
  • Single Lever Control/ Provides smooth ease of Operation
  • Electric Start/ Easy Start for Operator
  • Hour Meter/ Easier to maintain service intervals
  • Hour Meter
  • Fully Enclosed Protection Hood / Prevents unit from getting damaged on job site
  • Adjustable Steering Control Arm
  • Simple access to daily service check points
  • 3 - 2 - 1 BOMAG Warranty
  • Requires Certification

Specifications

Application:
Soil Compaction
CARB OTC LEED Compliant:
No
Capacity:
3.6 L
Color Finish Name:
Black, Yellow
Compaction Force:
7868
Height:
53-1/10 in
Horsepower:
11.7 hp
Length:
35-2/5 in
Number of Tools Included:
1
Power Source:
Engine Driven
Product Type:
Plate Compactor
Tool Type:
Plate Compactor
Weight:
926 lb
Width:
29-1/2 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing