This product requires certification to purchase.

30 in. Power Gas Reversible Plate

You last purchased this on
 
BOMAG

BPR Series 30 in. Power Gas Reversible Plate

  • Fast #
  • Part #B69500040
  • Item #9211873
  • Manufacturer Part #69500040
4.8 out of 5 Customer Rating
You last purchased this on
 
BOMAG

BPR Series 30 in. Power Gas Reversible Plate

  • Fast #
  • Part #B69500040
  • Item #9211873
  • Manufacturer Part #69500040
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fully enclosed protection hood/ prevents unit from getting damaged on job site
  • Single lever control/ provides smooth ease of operation
  • Fully protected V-Belt/ reduced chance of downtime from damage
  • Hour meter/ easier to maintain service intervals
  • Hour Meter
  • Fully Enclosed Protection Hood / Prevents unit from getting damaged on job site
  • Adjustable Steering Control Arm
  • Simple access to daily service check points
  • 3 - 2 - 1 BOMAG Warranty
  • Requires Certification

Specifications

Application:
Soil Compaction
CARB OTC LEED Compliant:
No
Collection:
BPR Series
Color Finish Name:
Black, Yellow
Compaction Force:
7868
Height:
48 in
Horsepower:
4.8 hp
Length:
55-3/10 in
Power Source:
Engine Driven, Gas
Product Type:
Plate Compactor
Tool Type:
Plate Compactor
Weight:
452 lb
Width:
23-3/5 in