This product requires certification to purchase.

Honda Powered Jumping Jack Tamper with 11 in. Shoe

You last purchased this on
 
BOMAG

BT Series Honda Powered Jumping Jack Tamper with 11 in. Shoe

  • Fast #
  • Part #B54100060
  • Item #9342404
  • Manufacturer Part #54100060
5 out of 5 Customer Rating
You last purchased this on
 
BOMAG

BT Series Honda Powered Jumping Jack Tamper with 11 in. Shoe

  • Fast #
  • Part #B54100060
  • Item #9342404
  • Manufacturer Part #54100060
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Proprietary Honda GXR120 Engine
  • Righthand controls - ease of operation
  • Primary and Secondary Air Filter System
  • Large rubber buffer for low hand arm vibration - Less fatigue
  • Perfect balance - ease of use in tight quarters
  • Light Weight - Maximum Performance
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
BT Series
Color Finish Name:
Yellow, Charcoal Grey
Height:
41 in
Horsepower:
3.7 hp
Power Source:
Gas
Tool Type:
Jumping Jack Tamper
Weight:
116 lb
Width:
11 in