This product requires certification to purchase.

1/2 in. Forged Steel Reduced Port Male x Female Gate Valve

You last purchased this on
 
Bonney Forge

1/2 in. Forged Steel Reduced Port Male x Female Gate Valve

  • Fast #
  • Part #BML11MFD
  • Item #1325662
  • Manufacturer Part #ML-11-MF 1/2
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bonney Forge

1/2 in. Forged Steel Reduced Port Male x Female Gate Valve

  • Fast #
  • Part #BML11MFD
  • Item #1325662
  • Manufacturer Part #ML-11-MF 1/2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A105, ASTM A182 Grade F6A, ASTM A193 Grade B6, ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A479 410
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Handle Material:
Carbon Steel
Length:
5-57/100 in
MSS:
MSS SP-25
Material:
Forged Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Reduced Port
Valve Seat Material:
Steel
Valve Size:
1/2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
5.25 lb