This product requires certification to purchase.

1 in. Threaded 3000# Forged Steel Union

You last purchased this on
 
BONNEY FORGE CORPORATION

1 in. Threaded 3000# Forged Steel Union

  • Fast #
  • Part #F3U1N
  • Item #1096191
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
BONNEY FORGE CORPORATION

1 in. Threaded 3000# Forged Steel Union

  • Fast #
  • Part #F3U1N
  • Item #1096191
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
Material:
Forged Steel
Material Type:
A105
Origin:
Domestic
Pressure Class:
3000#