This product requires certification to purchase.

3/4 in. Forged Steel Reduced Port Socket Weld Gate Valve

You last purchased this on
 
BONNEY FORGE CORPORATION

3/4 in. Forged Steel Reduced Port Socket Weld Gate Valve

  • Fast #
  • Part #BWL11SWF
  • Item #1248322
  • Manufacturer Part #WL-11-SW 3/4
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
BONNEY FORGE CORPORATION

3/4 in. Forged Steel Reduced Port Socket Weld Gate Valve

  • Fast #
  • Part #BWL11SWF
  • Item #1248322
  • Manufacturer Part #WL-11-SW 3/4
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B16.11, ASME B16.34
ASTM:
ASTM A105, ASTM A182 Grade F6A, ASTM A193 Grade B6, ASTM A193 Grade B7, ASTM A194 Grade 2H, ASTM A479 410
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
3-23/50 in
Handle Material:
Carbon Steel
Length:
4-33/100 in
MSS:
MSS SP-25
Material:
Carbon Steel, Stainless Steel
Material Type:
A105
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Operator:
Handwheel
Valve Port Opening:
Reduced Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
1.8 lb