3/4 in. Forged Steel Socket Weld Piston Check Valve
HL-41-SW 3/4 in. Forged Steel Socket Weld Piston Check Valve
Frequently Purchased Together
Product Details
Product Details
- Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
- Number one resource for the power, oil, chemical, marine and construction industries throughout the world
Documents
Specifications
- API:
- API 598
- ASME:
- ASME B16.34, ASME B16.11
- Collection:
- HL-41-SW
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 2-9/25 in
- Length:
- 3-27/50 in
- MSS:
- MSS SP-25
- Material:
- Forged Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Forged Steel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Type:
- Piston Check Valve
- Weight:
- 5 lb