50 lbs. Sakrete Fastset Concrete Mix
50 lbs. Sakrete Fastset Concrete Mix
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High strength
- Fiber-reinforced to reduce shrinkage cracking
- Flexible applications from building dry-stack walls to damp-proofing interior masonry and more
- Can be color pigmented using Sakrete Cement Colors
- Can be painted after 7 days
- Appearance powder
Documents
Specifications
- ASTM:
- ASTM C-109
- Product Type:
- Concrete Mix
- Size:
- 50 lb