This product requires certification to purchase.

60 in. x 30 in. Shower Base with Left Drain in White

You last purchased this on
 
Bootz Manufacturing

60 in. x 30 in. Shower Base with Left Drain in White

  • Fast #
  • Part #B1001WH
  • Item #5136333
  • Manufacturer Part #010-1001-00
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bootz Manufacturing

60 in. x 30 in. Shower Base with Left Drain in White

  • Fast #
  • Part #B1001WH
  • Item #5136333
  • Manufacturer Part #010-1001-00
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 16
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
5 in
IAPMO Listed:
No
Length:
60 in
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene and Styrene compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
5 in
UL Listed:
No
Width:
30 in