This product requires certification to purchase.

33 x 22 in. 4 Hole Enameled Steel 2 Bowl Dual Mount Kitchen Sink in White

Bootz Manufacturing

Garnet II 33 x 22 in. 4 Hole Enameled Steel 2 Bowl Dual Mount Kitchen Sink in White

  • Fast #
  • Part #B0312959
  • Item #9635113
  • Manufacturer Part #031-2958-0
4.5 out of 5 Customer Rating
Brand image
Bootz Manufacturing

Garnet II 33 x 22 in. 4 Hole Enameled Steel 2 Bowl Dual Mount Kitchen Sink in White

  • Fast #
  • Part #B0312959
  • Item #9635113
  • Manufacturer Part #031-2958-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits snugly into countertop, eliminating chrome rim cost
  • The high-tech look is a cut above standard high volume sinks
  • To be used in an undermount or self-rimming installation
  • Available in 4-hole faucet punch. 3 or 5-hole available upon request
  • Totally inorganic and environmentally friendly - nontoxic, mineral substance
  • Fade proof - colorfast (color is in it, not on it)
  • Sanitary - a nonporous surface that resists bacteria growth and cleans easily
  • Flame proof - will not burn
  • Abrasion resistant - will not scratch from wear and cleaning
  • Chemical resistant - resistant to harsh chemicals
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2008
Application:
Residential, Retrofit
CSA Certified:
CSA B45.2-2008
Collection:
Garnet II
Color Finish Category:
Whites
Color Finish Name:
White
Number of Bowls:
2
Number of Holes:
4 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
13-1/2 in x 14-3/4 in x 6-7/8 in
Sink Bowl Size, Right:
13-1/2 in x 14-3/4 in x 7-3/16 in
Sink Depth:
7-3/16 in
Sink Installation Type:
Dual Mount
Sink Material:
Porcelain
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in