60 x 30 in. Alcove Bathtub with Right Drain in White
Maui 60 x 30 in. Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Depth:
- 15 in
- Basin Length:
- 55-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 23-3/8 in
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 45.6 gal
- Collection:
- Maui
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 16-5/8 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 11-1/4 in
- UL Listed:
- No
- UPC:
- 008792106627
- Weight:
- 74 lb
- cUPC Certified:
- No